Order Entry
ContactUsLinkComponent
VWR* Iscc Plan Achromat Pl10X / 0.25
VWR® Trinocular Inverted Microscope
Catalog #: 89403-588
Supplier:  VWR International
VWR® Trinocular Inverted Microscope
Catalog #: 89403-588
Supplier:  VWR International

Specifications

  • Description:
    VWR® ISCC Planachromatic PL 10X/0.25
  • Cat. no.:
    89403-588
  • Supplier No.:
    1101001700391V

Specifications

About this item

The VWR® Inverted microscope is the ideal device for live cell and advanced applications, as well as routine laboratory, research, and educational needs.

  • Ideal for live cell and advanced applications
  • Trinocular Siedentopf tube with 45° inclination
  • 1-year warranty on electrical parts
  • 5-year warranty on mechanical parts and optics

The VWR® Inverted microscope features and is supplied with:
- Trinocular Siedentopf trinocular tube with 45° inclination (Light Split = 20/80)
- Wide focus PL 10x/22 mm high eyepoint eyepiece
- Side facing quintuple nosepiece
- CCIS planachromatic objective PL4X
- CCIS planachromatic phase objective Ph10x, LWD PL Ph20x, LWD PL Ph40x
- ELWD N.A. 0.30 condenser
- Centrable phase slider with PH1, PH3, and bright field
- Phase centering telescope
- Plain stage with attachable mechanical stage with well plate holders (128x86 mm), glass and metal stage inserts
- 32 mm, 54 mm, 65 mm Petric dish holder
- Externally mounted centerable 6 V/30 W Koehler illumination with intensity control
- 45 mm blue ground glass and green interference filter
- Power cord, allen hexagonal key, vinyl dust cover, and universal power supply (100–240 V)

Certifications: C-UL, UL Listed. CSA certified.
Ordering information: Microscope is supplied with all accessories listed above. The VWR® Inverted Microscope is supplied with a one-year warranty on electrical parts, and a five-year warranty on mechanical parts and optics.
Customers Who Bought This Also Bought