Order Entry
ContactUsLinkComponent
VWR* Immersion Oil 5Ml (Moq 10Pcs, $60.00 Per Pack)
Accessories for Motic Microscopes
Catalog #: 89403-568
Supplier:  VWR International
VWR* Immersion Oil 5Ml (Moq 10Pcs, $60.00 Per Pack)
Accessories for Motic Microscopes
Catalog #: 89403-568
Supplier:  VWR International

Specifications

  • Description:
    Immersion oil, 5 ml
  • Cat. no.:
    89403-568
  • Supplier No.:
    1101001300011V

Specifications

About this item

Various accessories for certain microscope models.

Eyepiece N-WF 10×/20 mm, with diopter adjustment - A field of view of 20 mm has now been adopted as the standard for 10× eyepieces. For following microscopes: BA310/ BA310E/ BA310POL/ BA310MET series; AE2000/ AE2000MET series. Parfocality of focus is assured by independent diopter adjustment provided on each eyepiece. Various graticules for measurement and counting can be used with the adjustable eyepieces.

Immersion oil 5 ml for compound slide samples - High refractive index. Transparent. Increases the numerical aperture of the objective lens. Increases resolving power of a microscope. Transparent oil of high refractive index for use with oil immersion objectives. This immersion oil is not meant fluorescence samples.

LED bulb assembly for transmitted illumination - LED bulb and circuit board assembly for the following Motic Microscopes: B Series; BA210S (Not compatible with Halogen or Elite models); SMZ-160 (Transmitted light); SMZ-171 (Transmitted light); and K Series (Transmitted light). This part will not work for the BA210E or the BA310E or any of the halogen compound microscopes.

LED module for Epi-Illuminator (6000K) - Replacement LED module for use with the BA210E/ BA310E/ BA310MET Series. Epi-illuminator offers a powerful 50 W halogen light source. Built-in field and aperture diaphragms help to optimize image quality by reducing stray light and increasing contrast. Simple polarization set enables useful 'POL contrast' and helps to minimize reflections, especially in low power objectives.

Motic fluorescence filter set for BA410E/AE31E - This is an accessory part for the BA410E series and AE31E series. Filter sets require an EPI-fluorescence attachment for BA or attachment for AE to function. DAPI/Hoechst/AlexaFluor 350. Valid for BA410E Binocular sextuple 50W, BA410E binocular sextuple 100 W, BA410E Trinocular sextuple 50 W, BA410E Trinocular sextuple 100W, AE31E Binocular, AE31E Trinocular, AE31E Binocular 100 W, AE31E Trinocular 100 W.

Motic fluorescence filter set for BA410E/AE31E - This is an accessory part for the BA410E series and AE31E series. Filter sets require an EPI-fluorescence attachment for BA or attachment for AE to function. TRITC/CY3/TAGRFP/ALEXAFLUOR 546. Valid for BA410E Binocular sextuple 50 W, BA410E Binocular sextuple 100W, BA410E Trinocular sextuple 50W, BA410E Trinocular sextuple 100 W, AE31E Binocular, AE31E Trinocular, AE31E Binocular 100 W, AE31E Trinocular 100 W.

Customers Who Bought This Also Bought