Specifications
- Dimensions:127.8 x 85.5 x 14.4 mm
- Sterility:Sterile
- Color:Black, with Clear Bottom
- Working Volume:50 - 500 µl
- Bottom Style:175 µm Glass Bottom
- Supplier No.:655891
Specifications
About this item
The SensoPlate™ Plus glass bottom microplate is designed for FCS and demanding microscopic applications.
- Black polystyrene frame
- Flat edge facilitates automatic filling
- Glue is resistant to DMSO
- High optical clarity of glass
- Microplate geometry permits full utilization of all wells
Like the classic SensoPlate™ models from Greiner Bio-One, the SensoPlate™ Plus glass bottom plate consists of a black frame upon which a 175μm thick borosilicate glass bottom plate is glued
Due to the recessed high optical quality glass bottom, the SensoPlate™ Plus microplate is especially recommended for use in fluorescence correlation spectroscopy (FCS) and related confocal methods. The optimized microplate geometry of SensoPlate™ Plus permits complete utilization of all wells, even for measurements with immersion objectives.
Sensoplate™ Plus microplates are supplied sterile, with a tissue culture surface treatement. All microplates are supplied with lid. Designed for single use only.
Not only is the glue used resistant to DMSO and 70% ethanol, it is also compatible with cell culture media and has a very low intrinsic fluorescence.