To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:90 ml (3 oz.)
- Sterility:Non sterile
- Description:O-Ring Containers
- Label Type:Affixed
- Supplier No.:H902-FL
Specifications
About this item
These nonsterile containers are carefully engineered for the storage of histology specimens
The 20mL, 40mL, 60mL, and 90mL containers are clear polypropylene and have graduations for easy fill line viewing. They feature a yellow, molded O-Ring screw-on cap, which forms a seal that eliminates most formalin leakage and evaporation. They also feature reinforced top and bottom, and a full circle cap thread to eliminate cross-threading. Containers are straight-sided to save space in storage areas. The 250mL, 500mL, and 1000mL containers are the same except they feature a ribbed cap that is easy to handle, even with wet gloves.
These nonsterile containers are carefully engineered for the storage of histology specimens
The 20mL, 40mL, 60mL, and 90mL containers are clear polypropylene and have graduations for easy fill line viewing. They feature a yellow, molded O-Ring screw-on cap, which forms a seal that eliminates most formalin leakage and evaporation. They also feature reinforced top and bottom, and a full circle cap thread to eliminate cross-threading. Containers are straight-sided to save space in storage areas. The 250mL, 500mL, and 1000mL containers are the same except they feature a ribbed cap that is easy to handle, even with wet gloves.
The 20mL, 40mL, 60mL, and 90mL containers are clear polypropylene and have graduations for easy fill line viewing. They feature a yellow, molded O-Ring screw-on cap, which forms a seal that eliminates most formalin leakage and evaporation. They also feature reinforced top and bottom, and a full circle cap thread to eliminate cross-threading. Containers are straight-sided to save space in storage areas. The 250mL, 500mL, and 1000mL containers are the same except they feature a ribbed cap that is easy to handle, even with wet gloves.
The 2000, 5000, and 8000mL containers are opaque polyethylene with a removable plastic handle. Unique, white, snap-on/flip-top caps are tamper evident and will not leak or pop off.
Sturdy construction is able to withstand difficult transportation conditions, rough use, and years of storage.