Erlenmeyer Flask, Polypropylene, Dynalon
Catalog #: 30621-006
Supplier: Dynalon
Specifications
- Capacity:250 ml
- Graduation Interval:25 ml
- ST Joint No.:19/26
- Cat. no.:30621-006
- Supplier No.:241345
Specifications
About this item
Autoclavable polypropylene Erlenmeyer flask with molded graduations offers excellent chemical resistance.
Graduations are permanently molded into the flask.
Customers Who Bought This Also Bought