To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:500 ml (16.9 oz.)
- Color:Amber
- Cat. no.:102681-046
- Supplier No.:64214-A
Specifications
About this item
Graduated bottles have a large opening, no-drip pour lip and sloping shoulders to facilitate pouring and cleaning.
These bottles are widely used for mixing and storage of culture media, fixation and dehydrating materials. Bottles show approximate volume graduations, and have large frosted writing area. Clear bottles are Wheaton '400' borosilicate glass. Low alkali content helps to prevent changes in pH and maintain purity of contents. Comes with 'PTFE'-lined cap. Autoclavable. Amber bottles are manufactured from '500' borosilicate glass to protect light-sensitive samples.