Precoated Aluminum-Backed TLC Sheets, MilliporeSigma
Catalog #: CA1.05554.0001
Supplier: MilliporeSigma
Specifications
- Coating material:Silica gel
- Layer thickness:200 µm
- Plate Size:200×200 mm
- Pore size:60 Å
- Concentrating Zone:—
- Cat. no.:CA1.05554.0001
- Fluorescent Indicator:F254
- No. of Plates:25
- Supplier No.:1.05554.0001
Specifications
About this item
For analytical TLC or high-performance analytical TLC
F is a fluorescent indicator. F254 is a fluorescent indicator with a 254nm excitation wavelength. F254s is an acid-stable fluorescent indicator with a 254nm excitation wavelength. RP-18 is reversed phase C18 (with an octadecylsilyl chain). W is for water tolerant, wettable layer.
The sorbents used on these plates are carefully standardized and controlled. Each is characterized by narrow particle size and pore volume distribution, standardized surface area and activity, and high resolution and capacity. Precoated products are stable and economical. Feature uniform, hard, abrasion-resistant coating.
Customers Who Bought This Also Bought