VWR® High-Performance Centrifuge Tubes with Flat or Plug Caps, PP
Catalog #: 89401-562
Supplier: VWR International
Specifications
- Cap Type:Flat cap
- Sterility:Non sterile
- Volume:50 ml
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Packaging:Bulk
- Maximum RCF:12500×g
Specifications
About this item
These disposable conical-bottom and freestanding tubes feature black printed graduations and smooth inner walls for easy filling and sample preparation.
- Easy-to-read black graduations in ±2% increments
- White printed writing area for permanent coding
- RNase-, DNase-, and endotoxin-free
- Autoclavable (121 °C) and freezable (–80 °C)
- Can be centrifuged up to 12500×g
- Sterile tubes are sterilized by irradiation
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Caps are available in two styles: flat, with a smooth surface for additional labeling options, and plug style for a secure seal when using shakers and horizontal incubators. All caps are made of green high-density polyethylene.
Rack-packed tubes are packaged in freezable, recyclable, autoclavable, washable plastic racks. The racks are marked with numbers (1 to 25) for identification, they are angular at one end to stack up easily. The interlocking design of each polypropylene rack makes them ideal for benchtop organization.
Certifications: Manufactured in a class 100000 room environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management system. Meet the requirements of RoHS.
Ordering information: Freestanding tubes do not require racks. Bulk packed items 89401-562, 89401-564, 89401-566, and 89401-568 are supplied with tubes and caps packaged separately. Racks are available separately.
Customers Who Bought This Also Bought