Peroxide-Cured Versilic™ Silicone Tubing, Chemglass
Catalog #: 30622-860
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:50'
- Tubing I.D.:¹/₄"
- Tubing O.D.:³/₈"
- Wall thickness:¹/₁₆"
- Cat. no.:30622-860
- Supplier No.:CLS-1436-T23
Specifications
About this item
Peroxide-cured Versilic™ silicone tubing is designed for use in applications where flexibility, resiliency and durability are required.
- Non-toxic, non-hemolytic and non-pyrogenic
- Temperature extremes from –75 to 350 °F
- Standard lengths of 50'
Certifications: Tubing complies fully with the requirements of the USP Class VI Criteria. It also meets 3-A Sanitary Standards, FDA 21 CFR Part 177.2600 Criteria and NSF 51 Standard.
Customers Who Bought This Also Bought