Media Bottles, PETG, Square, Chemglass
Catalog #: 30622-712
Supplier: Chemglass
Small Business Enterprise
Specifications
- Cap Size:53-B
- Capacity:2000 ml
- Cat. no.:30622-712
- Neck I.D.:34.5 mm
- Supplier No.:CLS-1150-2000
Specifications
About this item
Break-resistant and durable media bottles are manufactured from polyethylene terephthalate copolyester (PETG) and graduated 'to contain'.
- Transparent, optically clear, and leak-proof
- Freezable at –20 °C
- Gamma Irradiated and Sterility Assurance Level (SAL) 10⁻⁶
- Pyrogen, DNase, RNase and particle-free bottles
Bottles are square with rounded edges to insure an 'Easy-Grip' for pouring. Cap is manufactured with polyethylene (HDPE) and comes with a security ring which provides a tamper-evident seal. The cap is liner-free and comes with a leak-proof guarantee. Bottles are inexpensive alternatives to glass media bottles, and provide reduced permeability to both CO₂ and O₂. Bottles are radiation sterilized and non-pyrogenic.
Customers Who Bought This Also Bought