High Recovery Vials, Borosilicate, Chemglass
Catalog #: 30622-694
Supplier: Chemglass
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:22-400
- Cap Type:Open-top cap
- Capacity:19.20 ml
- Septum:PTFE/silicone
- Description:Vial kit
- Cat. no.:30622-694
- Diameter ×H:28×57 mm
- Supplier No.:CG-4916-33
Specifications
About this item
High recovery vial with a conical bottom for complete sample recovery.
- Boxes are marked with alpha-numeric coordinates for fast and easy vial identification
- Available complete with open-top caps or vials only
These vials are the same size or slightly smaller on the OD to allow them to be interchanged with any racks or blocks that accept standard dram or scintillation vials. Packed in an SBS coated white tray complete with SBS partition.
Customers Who Bought This Also Bought