Storage/Reaction Vials with Closure, Chemglass
Catalog #: 30622-680
Supplier: Chemglass
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:15-425
- Cap Type:Open top
- Capacity:8.00 ml
- Septum:TFE/silicone
- Color:Clear
- Cat. no.:30622-680
- Diameter ×H:17×60 mm
- Cap Color:Green
- Supplier No.:CG-4909-03
Specifications
About this item
Ideal for reaction or storage applications.
Caps are supplied installed on the vials and all sizes have the TFE lined silicone SURE-LINK septa.
Packaging: These vials are packaged in a SBS coated white tray complete with SBS partition. Boxes are marked with alpha-numeric coordinates for fast and easy vial identification.
Customers Who Bought This Also Bought