Order Entry
ContactUsLinkComponent
Safety glasses with black frames and clear lenses with +1.5 diopter
A950 Series Reading Magnifier, Honeywell Safety
Catalog #: 89400-870
Safety glasses with black frames and clear lenses with +1.5 diopter
A950 Series Reading Magnifier, Honeywell Safety
Catalog #: 89400-870

Specifications

  • Lens Coating:
    Scratch-resistant/hardcoat
  • Lens Tint:
    Clear
  • Width:
    170 mm
  • Description:
    Glasses A950 BX10
  • Frame Color:
    Black
  • Diopter Strength:
    +1.5
  • Weight:
    23.03 g
  • Supplier No.:
    A950
  • Frame Material:
    PC

Specifications

About this item

Sport-inspired styling in a lightweight design for all day comfort.

Delivery: Includes padded temple tips and nosepiece for enhanced comfort.
Customers Who Bought This Also Bought