Jar, Straight Sided, Polypropylene, Dynalon
Catalog #: 30620-374
Supplier: Dynalon
Specifications
- Capacity:250 ml (8 oz.)
- Ø:89 mm
- Height:66 mm
- Cat. no.:30620-374
- Weight:0.104 lbs.
- Supplier No.:421145
Specifications
About this item
Straight-sided polypropylene containers are supplied with white polypropylene screw closures
These autoclavable, translucent jars have many laboratory and industrial applications. Lightweight and easy to fill with a maximum operating temperature of 135°C (275°F).
Customers Who Bought This Also Bought