Jar, Straight Sided, Polypropylene, Dynalon
Catalog #: 30620-370
Supplier: Dynalon
Specifications
- Capacity:950 ml (32 oz.)
- Ø:120 mm
- Height:100 mm
- Cat. no.:30620-370
- Weight:0.20625 lbs.
- Supplier No.:421165
Specifications
About this item
Straight-sided polypropylene containers are supplied with white polypropylene screw closures
These autoclavable, translucent jars have many laboratory and industrial applications. Lightweight and easy to fill with a maximum operating temperature of 135°C (275°F).
Customers Who Bought This Also Bought