Drying Rack, High Impact Polystyrene, Dynalon
Catalog #: 30620-320
Supplier: Dynalon
Specifications
- Length:177/10"
- Width:44/10"
- Description:Drying Rack
- Height:248/10"
- Cat. no.:30620-320
- Weight:5.7 lbs.
- Supplier No.:259184
Specifications
About this item
This 72 place drying rack is molded of high impact polystyrene
It comes supplied with 72 large pegs, draining tubes, fastening stoppers and expansion hanging hooks which allow coupling with additional racks. The pegs are 4" long and the drip ledge measures 3". Expandable fasteners to connect additional racks included and interchangeable removable pegs
Customers Who Bought This Also Bought