Printed Cylinders, Dynalon
Catalog #: 30620-300
Supplier: Dynalon
Specifications
- Capacity:100 ml
- Ø:31 mm
- Description:Printed cylinders
- Height:249 mm
- Material:PP
- Form:Tall
- Cat. no.:30620-300
- Tolerance:1 ml
- Subdivisions:1 ml
- Supplier No.:537815-0100
Specifications
About this item
These cylinders feature permanently easy to read blue screened graduations that resist fading and scratching after repeated autoclaving. Meets stringent international quality criteria according to ISO 6706 standards. Tolerances according to DIN 12 680 TT, Class B. Maximum temperature: PP 121°C, PMP 135°C.
- Brilliant easy to read blue printed graduations
- Shatter resistant - reduces breakage and injury
- Chemically resistant to most acids, bases and many common solvents
- Autoclavable
- Choose glass-like clarity of polymethylpentene (PMP) or
- Choose economical translucent polypropylene (PP)
- Food grade product
Customers Who Bought This Also Bought