SP Bel-Art H-B® DURAC® Single-Channel Switchable Electronic Timer with Certificate of Calibration, Bel-Art Products, a part of SP
Catalog #: 89400-246
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:89400-246
- W×H×D:64×64×15.2 mm (2.5×2.5×0.6")
- Accuracy:±5 s/day
- Supplier No.:617002900
Specifications
About this item
This single-channel timer is switchable between 19 hours: 59 minutes and 99 minutes:59 seconds.
- Can be oriented in a number of ways for easy viewing
- Three-key operation for ease of use
An audible alarm sounds at the end of the countdown and displays the elapsed time since countdown end. On the bench, it can either lay flat or be used with the flip-open stand for a vertical view, and include a magnetic back for attachment to metal surfaces. Requires one 1.5 V, AAA battery (included).
Display: 48.3×15.2 mm (1.9×0.6")
Certifications: CE marked, RoHS compliant
Ordering information: Includes a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Customers Who Bought This Also Bought