Order Entry
ContactUsLinkComponent
FUNNEL UTILITY PP 83MM PK12
SP Bel-Art Utility Type Funnels, Bel-Art Products, a part of SP
Catalog #: 30617-622
FUNNEL UTILITY PP 83MM PK12
SP Bel-Art Utility Type Funnels, Bel-Art Products, a part of SP
Catalog #: 30617-622

Specifications

  • Capacity:
    120 ml (4.0 oz.)
  • Cat. no.:
    30617-622
  • Top Diameter:
    82.6 mm (3¼")
  • Supplier No.:
    147820000

Specifications

About this item

Externally ribbed polypropylene funnels are steam autoclavable at 121ºC (250ºF) and useful for a variety of lab applications.

  • Polypropylene construction
  • Externally ribbed
  • Autoclavable

Funnels are steam autoclavable at 121ºC (250ºF).

Customers Who Bought This Also Bought