SP Bel-Art Standard Stem Funnels, Bel-Art Products, a part of SP
Catalog #: 30617-618
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:209 ml (7 oz.)
- Cat. no.:30617-618
- Top I.D.:100 mm
- Stem Length:100 mm
- Fits Paper Diameter:185 mm
- Supplier No.:146760100
Specifications
About this item
Polypropylene plastic funnels feature an exclusive filter-step internal design for speedier filtrations.
- Polypropylene plastic construction
- External ribs
- Autoclavable
- Filter-step internal design
External ribs prevent airlock. The parallel stem measures 8 mm O.D. Steam autoclavable at 121ºC (250ºF).
Customers Who Bought This Also Bought