HCL 1.5 CODED VANADIUM
Catalog #: CA11018-030
Supplier: PHOTRON CA
Customers Who Bought This Also Bought
Acetonitrile ≥99.9%, OmniSolv® LC-MS for LC-MS, Supelco®
Supplier: MilliporeSigma
$1,313.27 to $5,149.78
Sulfuric acid 1.0 N in aqueous solution, VWR Chemicals BDH®
Supplier: VWR International
$170.25 to $676.42
Hexane (mixture of isomers) ≥98.5% ACS for HPLC, Supelco®
Supplier: MilliporeSigma
$649.44 to $2,496.86
Puritan® Standard Cotton Tipped Applicators, Wood Handle, Sterile, Puritan Medical Products
Supplier: Puritan Medical Products
$134.41 to $1,344.00
Dichloromethane ≥99.5% stabilized ACS, VWR Chemicals BDH®
Supplier: VWR International
$327.52 to $1,027.54
Single-Use Syringe/BD PrecisionGlide™ Needle Combinations, Sterile, BD Medical
Supplier: BD
$47.73 to $333.36