Specifications
- Capacity:300 ml
- Filter Diameter:47 mm
- Description:Filter Funnel Assembly
- Cat. no.:CA30617-186
- Supplier No.:4273
Specifications
About this item
For vacuum filtration of liquids, especially for the analysis of aqueous samples for microbiological and particulate contamination using the Membrane Filter (MF) Technique.
- For vacuum filtration
- Dual magnets
- No-leak seal
The Sentino™ Magnetic Filter Funnel is designed to be used with the Sentino™ Microbiology Pump.
Dual magnets ensure a tight, no-leak seal between the funnel cylinder and base, eliminating the need for cumbersome clamps. The design allows one-handed operation and prevents possible twisting and tearing of the filter membrane. A ridge on the base guides and holds membrane in position. Forcep access points provide easy retrieval of the filter. Durable, chemically resistant polyphenylsulfone plastic construction resists breaking. The cylinder is marked with external graduations for ease in measuring sample volume and to ensure a smooth inner surface for rinsing. Washable, autoclavable, and UV compatible.