Antistatic Polystyrene Hexagonal Weighing Dishes, Simport Scientific
Catalog #: CA11016-306
Supplier: Simport Scientific
Specifications
- Capacity:203 ml
- Description:Weighing Dishes
- Cat. no.:CA11016-306
- Top I.D.:115 mm
- Base I.D.:85 mm
- Supplier No.:D252-3
Specifications
About this item
Ideal for handling solids or liquids during weighing.
- Easily bent into pouring spouts
- Dishes enable non-spill transfer
- Stackable for easy storage
- Withstands temperatures up to 80 °C
Molded hexagonal design provides greater balance protection and safety. Will not react with most substances. Suitable for weighing static-affected samples.
Customers Who Bought This Also Bought