To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Diameter ×L:12 x 200 mm (0.47 x 7.87")
- Description:IntelliCAL™ PHC281 Ultra Refillable pH Electrode with 3 m Cable
- Junction:Open, Ag/AgCl (Double Junction)
- Temperature range:0 to 80 °C
- Range:0 to 14 pH
- Cat. no.:CA11014-074
- Body Material:Zeonor™
- Type:Glass
- Supplier No.:PHC28103
Specifications
About this item
IntelliCAL™ PHC281 pH Ultra probe is a standard, digital, combination pH probe with a refillable double junction reference and built-in temperature sensor
The PHC281 pH Ultra probe is designed for premium performance, even in difficult samples. It provides ultimate traceability in measurement history, and the user is alerted when re-calibration is needed. IntelliCAL™ digital pH probe can be moved between meters without the need to re-calibrate or re-enter measurement settings.
It is available with a 1 or 3 meter cable and is intended for laboratory use. The PHC281 pH probe is designed for fast response and stabilization. It is ideal for measuring pH in general purpose water quality applications or in difficult samples such as low ionic strength (LIS), ultrapure, dirty, TRIS, or high-solid content samples.