Filtering Flasks, United Scientific Supplies
Catalog #: 82024-085
Supplier: United Scientific Supplies
Specifications
- Capacity:500 ml
- Graduation Interval:50 ml
- Graduation range:200 - 500 ml
- Cat. no.:82024-085
- Stopper No.:6
- Diameter ×H:108×190 mm
- Tubing Size:⅜"
- Supplier No.:FG5340-500
Specifications
About this item
Heavy wall filtering flask includes a bolt neck with tubulation.
- Heavy-duty rims
- Printing in durable white enamel
Borosilicate glass flasks are designed to give the combination of thermal shock resistance and physical strength.
Customers Who Bought This Also Bought