Corning® Polypropylene Erlenmeyer Flasks, Corning
Catalog #: 30617-092
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:500 ml
- Graduation Interval:100 ml
- Cat. no.:30617-092
- Thread:GL-52
- Supplier No.:4985P-500
Specifications
About this item
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
With blue, easy to read graduations. Autoclavable. The flasks feature a stopper bed and can also be sealed with standard ground joint polypropylene stoppers.
Customers Who Bought This Also Bought