Corning® Polypropylene Erlenmeyer Flasks, Corning
Catalog #: 30617-090
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- Graduation Interval:50 ml
- Cat. no.:30617-090
- Thread:GL-52
- Supplier No.:4985P-250
Specifications
About this item
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
With blue, easy to read graduations. Autoclavable. The flasks feature a stopper bed and can also be sealed with standard ground joint polypropylene stoppers.
Customers Who Bought This Also Bought