Specifications
- Description:Platinum high-accuracy freezer themometer
- Temperature accuracy:±0.1°C
- Temperature resolution:0.01°
- Probe:Stainless-steel probe with handle
- Range:−100.00...+199.99 °C (−148.00...+391.99 °F)
Specifications
About this item
Thermometer displays minimum/maximum temperatures for last 24 hours for each hour and previous 7 days for each days; or last 30 days for each day.
Supplied platinum waterproof stainless steel probe provides accruate readings with tip penetration of 0.3-inch, waterproof cable, and adjustable probe holder or supplied with platinum waterproof stainless steel Bullet™ probe and waterproof cable. Handle probe model features stainless steel probe while Bullet(TM) model features PTFE cable to withstand temperatures of -100 to 200°C. Features a 10-foot waterproof cable.
- Ideal for freezers
- Displays exact time and date for all readings
- Highly accurate across entire temperature range
- Features a waterproof cable
- Stainless steel probe
Time/date stamp key shows the exact time and date for all minimum and maximum readings
Supplied platinum waterproof stainless steel probe provides accruate readings with tip penetration of 0.3", waterproof cable, and adjustable probe holder or supplied with platinum waterproof stainless steel Bullet™ probe and waterproof cable. Handle probe model features stainless steel probe while Bullet(TM) model features PTFE cable to withstand temperatures of −100 to +200 °C. Features a 10-foot waterproof cable.
A 4-wire platinum sensor insures linear response and high accuracy across the entire temperature range. Thermometer is ideal for freezers.