ClipTip® 20 Pipette Tips, Thermo Scientific
Catalog #: 89348-050
Supplier: Thermo Fisher Scientific
Specifications
- Length:4.6 cm
- Volume:1 - 20 µL
- Tip Color:Pink
- Packed:10×96/Insert
- Filter:+
- Sterile:+
- Tip Style:ClipTip® 20, Filter, Reload
- For Use With:F1-ClipTip® 1–10 μl, Fixed 1–20μl, 8-Channel 1–10 μl, and 12-Channel 1–10 μl
- Supplier No.:94420218
Specifications
About this item
Thermo Scientific ClipTip® pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.
- Pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Every ClipTip pipette tip utilises low retention technology to enable maximium sample recovery
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
- Each tip insert has ink-jetted lot and volume information; the convenient colour key makes it easy to match the colour coding of the F1-ClipTip™ and E1-ClipTip™ pipettes with the corresponding ClipTip™ pipette tip rack insert
- Environmentally friendly reload system uses recycled components and 30% less plastic
All ClipTip® pipette tips feature a hydrophobic inner surface which effectively prevent liquid retention. ClipTip® tips are certified free of RNase, DNase, DNA, ATP and pyrogen contamination. The tips are available in five volumes and in multiple packaging options, including environmentally friendly reload stacks.
ClipTip® 20 pipette tips suit pipetting of 1 to 20 µl volumes.
The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip® pipette until - and only until - it is released.
Certifications: Manufactured according to ISO 9001 and ISO 13485. The F1-ClipTip® pipetting system is CE-marked in accordance with IVD Directive in Europe.
Customers Who Bought This Also Bought