Laboratory Coats, HPK INDUSTRIES LLC
Catalog #: 89368-556
Supplier: HPK Industries
Specifications
- Clothing Size:4XL
- Garment application:Laboratory
- Pockets:With pockets
- Closure type:Press studs / snaps
- Color:White
- Cat. no.:89368-556
- Packaging:30/case
- Supplier No.:40016
Specifications
About this item
These laboratory coats are made from SMS three Layer multi-ply material.
- Anti-static and fluid resistant
Designed with knit cuff and collar style and includes four snap and three pockets.
Customers Who Bought This Also Bought