ClipTip® Pipette Tips, 300, Thermo Scientific
Catalog #: 89348-036
Supplier: Thermo Fisher Scientific
Specifications
- Length:6.3 cm
- Volume:30 - 300 µl
- Tip Color:Orange
- Packed:10×96/Insert
- Tip Style:ClipTip® 300, Reload Stacks
- For Use With:F1-ClipTip® 30–300 μl, Fixed 250 μl, 8-Channel 30–300 μl, and 12-Channel 30–300 μl
- Supplier No.:94410517
Specifications
About this item
ClipTip® pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.
All ClipTip® pipette tips feature a hydrophobic inner surface which effectively prevent liquid retention. ClipTip® tips are certified free of RNase, DNase, DNA, ATP, and pyrogen contamination. The tips are available in five volumes and in multiple packaging options, including environmentally friendly reload stacks.
ClipTip® 300 pipette tips suit pipetting of 30 to 300 µl volumes.
The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip® pipette until – and only until – it is released.
Certifications: Manufactured according to ISO 9001 and ISO 13485. The F1-ClipTip® pipetting system is CE-marked in accordance with IVD Directive in Europe.
Customers Who Bought This Also Bought