Whatman™ Standard Cellulose Extraction Thimbles
Catalog #: CA11013-546
Supplier: Cytiva
Specifications
- Description:Grade 603 Standard cellulose extraction thimble
- Thickness:1.5 mm
- Max. operating temperature:130 °C
- I.D.× Body Length:22×80 mm
- Supplier No.:10350211
Specifications
About this item
Grade 603 standard cellulose extraction thimbles, made of high quality cellulose, are available in a range of sizes suitable for use in thimble holders and automated extraction apparatus to ensure optimal fit.
Customers Who Bought This Also Bought