Specifications
- Description:Set of Grids, Orange
- Cat. no.:89260-604
- For Tube O.D.:10 - 13 mm
- Supplier No.:F18745-1300
Specifications
About this item
This innovative, split-frame rack holds up to two different size tubes (10–30 mm) in the same rack and allows users to quickly switch grids to hold other sizes as needed.
- Split-frame rack design
- Interchangeable grids
- Color-coded for quick identification
- Polyoxymethylene plastic rack frame
- Chemical-resistant
- Non-slip rubber feet
More compact and less expensive than purchasing multiple racks, their interchangeable, color-coded grids correspond to a specific test tube size ranging from 10 mm to 30 mm in diameter.
Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased separately. Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol, or isopropyl alcohol, and can be autoclaved at 121°C (250°F). Rubber feet keep racks from sliding on benchtop, and provide secure stacking while in storage.
Overall rack frame dimensions are 31.8L x 11.1W x 6.7H cm (12½ x 4⅜ x 2⅝").