To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:9 mm
- Dimensions:18 x 18 mm
- Description:Imaging Spacer 1 well
- Size:100/pk
- Cat. no.:102096-614
- Depth:0.12 mm
- Supplier No.:70327-8S
Specifications
About this item
Confine specimens without compression with SecureSeal™ imaging spacers. They are ultra thin adhesive spacers which peel and stick to coverglass or microscope slides to confine specimens without the need for compression.