To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:1 L
- Width:6.13"
- Description:Ice pan, small
- Height:3.61"
- Cat. no.:102094-584
- Depth:6.13"
- Supplier No.:63311-1S
Specifications
About this item
*Not recommended for long-term exposure to harsh chemicals or corrosives.
Half the price of competitor's ice pans. Thick pan walls will not sweat or leave puddles of condensation on the benchtop. Made of triple density expanded polystyrene creating a durable container that is virtually unbreakablePreserves ice up to 30% longer than conventional ice pans. Designed with an inner edge enabling the pans to stack on top of one another for easy storage and to minimize bench-top space. Ice pans are extremely lightweight (1.1, 4.7. and 11.4 oz.) and easy to handle. They feature a molded lip around the edge for carefree moving and carrying. Resistant* to mild chemicals as well as ice-alcohol slurry, dry ice and liquid nitrogen.
*Not recommended for long-term exposure to harsh chemicals or corrosives.