VWR® Reverse Action Forceps
Catalog #: 89259-942
Supplier: VWR International
Specifications
- Length:127 mm (5")
- Material:Stainless steel
- Cat. no.:89259-942
Specifications
About this item
VWR® Reverse Action Forceps open with finger pressure.
- Stainless steel construction
- Finger-pressure open action
- Sharp, smooth points
They are stainless steel with sharp, smooth points.
Customers Who Bought This Also Bought