VWR®, Epoxy Coated Aluminum Test Tube Baskets, Rectangular
Catalog #: 89259-810
Supplier: VWR International
Specifications
- Color:White
- Material:Aluminium
- Cat. no.:89259-810
- L×D×H:32.8 x 23 x 18 cm (1229/32 x 9 x 7")
Specifications
About this item
VWR® Epoxy Coated Aluminum Baskets feature a flow-through design.
- Flow-through design
- Autoclavable
- Durable under many laboratory environments
They are useful in holding laboratory ware for washing, storage, or autoclaving. These baskets hold up under many laboratory environments, withstanding broad temperature ranges (-220°C to 120°C).
Customers Who Bought This Also Bought