VWR®, Aluminum Diamond Mesh Test Tube Baskets, Rectangular
Catalog #: 89259-784
Supplier: VWR International
Specifications
- Material:Aluminium
- Cat. no.:89259-784
- L×D×H:32.7 x 23 x 18 cm (127/8 x 9 x 7")
Specifications
About this item
VWR® Aluminum Diamond Mesh Baskets are made of heavy-gauge expanded aluminum that has been riveted for a longer life.
- Rigid construction
- Wire mesh allows full flow-thrugh of cleaning solution
- Safe handling with no sharp edges
Strip bands cover sharp edges all around for safe handling. Expanded metal construction provides rigidity and full flow-thru of the cleaning solution.
Customers Who Bought This Also Bought