Corning® Rectangle Cover Glasses No. 1 1/2, Corning
Catalog #: 89239-722
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Numbering:#1.5
- Description:Cover glasses, rectangular
- Environmentally Preferable:Low Manufacturing Impact
- L×W:30×22 mm
- Thickness:0.18 - 0.25 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89239-722
- Supplier No.:2980-223
Specifications
About this item
These rectangular cover glasses are made from borosilicate glass
Customers Who Bought This Also Bought