Cover Glasses, Rectanglular, Corning®
Catalog #: 89239-718
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Numbering:#1
- Description:Cover glasses, rectangular
- Environmentally Preferable:Low Manufacturing Impact
- L×W:50×24 mm
- Thickness:0.12 - 0.16 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89239-718
- Supplier No.:2975-245
Specifications
About this item
Special, optically clear, water-white, borosilicate cover glass is resistant to surface attachment or weathering and will remain clear for extended periods of time.
- Designed for use in general laboratory microscopy
Nonsterile.
Customers Who Bought This Also Bought