Order Entry
ContactUsLinkComponent
Combitip 1ml Yellow Sterile Cs100
Combitips® advanced Sterile - Individually Wrapped Positive Displacement Pipette Tips
Catalog #: CA89232-954
Supplier:  Eppendorf
Combitips® advanced Sterile - Individually Wrapped Positive Displacement Pipette Tips
Catalog #: CA89232-954
Supplier:  Eppendorf

Specifications

  • Volume:
    1.0 ml
  • Packed:
    100 pieces individually wrapped
  • Color Code:
    Yellow
  • Supplier No.:
    0030089545

Specifications

About this item

Eppendorf Combitips® advanced, individually wrapped in 'Sterile' grade, offer exceptional purity and precision for sensitive lab procedures. Ideal for contamination-sensitive environments, these tips ensure accurate, sterile pipetting with ergonomic ease.

  • Combitips® advanced tips are the dedicated consumable for all Repeater®/Multipette® multi-dispenser pipettes from Eppendorf
  • 9 volume sizes (0.1 to 50 ml) offer a maximum range of dispensing volumes with increments as low as 100 nl
  • Combitips® advanced with the purity grade 'sterile' conform to a Sterility Assurance Level of 10⁻⁶ and are free from pyrogens
  • Elongated Combitips® advanced in volumes 2.5, 5.0, and 10 ml will reach the bottom of most common laboratory vessels
  • Combitips® advanced are offered in five different purity grades to support a range of applications
  • Appropriate purity grade for each application: Eppendorf quality, PCR clean, Forensic DNA Grade, sterile, or Biopur®
  • ACT® labeled by non-profit My Green Lab® to help make an informed choice regarding sustainability

The tip of choice when working with Repeater®/Multipette® multi-dispenser pipettes from Eppendorf:
Thanks to their revolutionary design, Combitips® advanced dispenser tips provide many benefits for work in a modern laboratory. With an integrated piston, they function according to the positive displacement principle and ensure that the correct volume of liquid is dispensed regardless of the physical properties of the liquid (e.g., viscosity, volatility, density, temperature). Achieve high-precision dispensing, independent of the flow characteristics of the liquid, and safely work with radioactive or toxic materials due to the hermetically sealed piston that prevents aerosol contamination.

Eppendorf pioneered the Repeater®/Combitips® multi-dispenser system in 1978 and improved it several times since. It was the very first pipetting system allowing users to fill the tip once and dispense multiple times. The concept remains a driver for efficient liquid handling and a staple in many labs working with plates or series of tubes. In 2023, the Combitips® advanced pipette tip line-up has been certified with ACT® Environmental Impact Factor Labels by the My Green Lab® non-profit organization, making it the ideal choice for labs seeking more sustainable products.

Certifications: ACT® label and lot-specific certificates for Eppendorf consumables in Sterile quality can be downloaded from the Eppendorf website.
Ordering information: Combitips® advanced are designed for use with Eppendorf Repeater®/Multipette® multi-dispensers only.
Customers Who Bought This Also Bought