Order Entry
ContactUsLinkComponent
Thermo Scientific Nunc 15ml Conical Tube
Nunc® Centrifuge Tubes, Polypropylene, Conical, Sterile, Thermo Scientific
Catalog #: CA89174-468
Thermo Scientific Nunc 15ml Conical Tube
Nunc® Centrifuge Tubes, Polypropylene, Conical, Sterile, Thermo Scientific
Catalog #: CA89174-468

Specifications

  • Volume:
    15 ml
  • Packaging:
    Bulk
  • Maximum RCF:
    10500×g
  • Supplier No.:
    339650

Specifications

About this item

The Nunc® conical sterile polypropylene centrifuge tubes are premium, high quality, and environmentally friendly conical tubes.

  • Plastic labware is a safer alternative to glass without sacrificing accuracy

These tubes have a high RCF rating that enables a greater range of applications, from low speed to super speed centrifugation. They are also USP Class VI, non-pyrogenic, non-cytotoxic and RNase/DNase free to ensure the highest performance.

Thermo Scientific Nunc® labware products are made from high purity resins, and molded using our state-of-the-art processes.

The tubes have leakproof construction and offer increased traceablilty with the largest writing area on the market. Additionally, they offer a reduced contamination risk with a recyclable plastic rack.

Ordering information: Tubes 89174-470 and 89174-474 includes reusable and recyclable polypropylene rack.
Customers Who Bought This Also Bought