Bucket Liners, Irradiated, Contec
Catalog #: 89237-612
Supplier: Contec
Small Business Enterprise
Specifications
- Capacity:20 - 27 L
- Dimensions:24.25×34" (61.6×86 cm)
- Color:Transparent
- Description:Sterile bucket liner for use with 20 L (5. gal.), 25 L (6.5 gal.) and 27 L (7 gal.) buckets
- Thickness:4.0 mil
- Cat. no.:89237-612
- Supplier No.:BKTBAG
Specifications
About this item
Irradiated bucket liners to fit 20, 25, and 27 liter Contec Mop buckets. Made of low-density polyethylene (LLDPE) film.
- Intended for single use
- Sterile bucket liners to reduce the opportunity for cross contamination
- Gamma irradiated with a specified dose of 25 – 50 kGy
They are manufactured and packaged in an ISO Class 4 cleanroom.
Customers Who Bought This Also Bought