To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- I.D.:0.24 mm
- O.D.:0.63 mm
- Volume:10 - 50 µl
- Description:Needle, Diamond MS, Ultra Smooth, for Thermo RSH/CTC RTC autosamplers
- Needle Length:57 mm
- Needle Gauge:23
- Supplier No.:0355630
- Needle Tip:Cone
Specifications
About this item
SGE understands how important your MS results are and how precious your sample is, so we engineered new syringes and needles to bring you the Diamond MS Syringe range. Diamond MS syringes and needles are MS ready and designed to improve the sensitivity of your MS results.
SGE understands how important your MS results are and how precious your sample is, so we engineered new syringes and needles to bring you the Diamond MS Syringe range. Diamond MS syringes and needles are MS ready and designed to improve the sensitivity of your MS results.
- Lowest syringe carryover
- Reduced non specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment
The choice for sensitivity–how to choose your MS ready syringe and needle for improved sensitivity: 1. Choose a manual syringe or one specifically designed for your instrument. 2. Select the syringe capacity. 3. Choose the needle geometry – LC or GC injections, tip design and needle dimensions. 4. Choose which 'Ultra Smooth' needle best suits your application.
Accuracy and Reproducibility are ± 1 % (displaced volume). Temperature Range is 5-120 °C. International Standards Traceability.