VWR® Stackable Freezer Boxes
Catalog #: 89235-996
Supplier: VWR International
Specifications
- Dimensions:129W×129L×56.7H mm
- Color:Mixed
- No. of Holes:50
- Cat. no.:89235-996
- No. of Places:50
- For Vials:1.8 ml
Specifications
About this item
VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.
- Made with PP material
- Base made with color options natural, blue, green, purple, and orange
- Lid has grid option for coding
Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).
Slot width: 12.5 mm (±0.3 mm)
Customers Who Bought This Also Bought