Vacuum Trap, [ST] Joint, Ace Glass Incorporated
Catalog #: 89235-712
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:250 mm
- O.D.:32 mm
- ST Joint No.:29/32
- Description:Inner Tube (only), Straight Top Tube
- Cat. no.:89235-712
- Side and Inner Tube O.D.:13 mm
- Supplier No.:8753-09
Specifications
About this item
This vacuum trap has a [ST] outer joint on the outer body to facilitate cleaning
The inner tube has an inner [ST] joint. The trap is available with a straight tube at the top of the inner section and a straight side tube, or with a bent tube at top that is in line with the side tube, but with the side tube pointing in the opposite direction of the top tube. Fabricated from borosilicate glass.
Ordering information: Available as a complete item with outer body and inner tube, or outer body and inner tube may be purchased separately.
Customers Who Bought This Also Bought