WHEATON® E-Z Vial® with Snap Ring, DWK Life Sciences
Catalog #: 89235-542
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Capacity:1.80 ml
- Color:Clear
- Description:Vials
- Cat. no.:89235-542
- Diameter ×H:12×32 mm
- Supplier No.:225179
Specifications
About this item
Clear or amber Type I borosilicate glass.
- Snap ring vials eliminate the need for crimping and decapping tools
- Vials accept snap cap or 11 mm aluminum seal
- 40% larger opening improves sample accessibility while reducing auto sampler needle damage
Customers Who Bought This Also Bought