Limited Volume Inserts, WHEATON®
Catalog #: 89235-528
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Small Business Enterprise
Specifications
- Cap included:No
- Capacity:0.25 ml
- Description:Insert
- Material:Glass
- Cat. no.:89235-528
- Bottom Style:Flat bottom
- Supplier No.:225350-531
Specifications
About this item
For E-Z Vials (12×32 mm) with wide opening.
- Inserts fit nicely into the vials
- Available with or without writing patch
- Glass and polypropylene limited volume inserts
Purchase vials and snap caps separately or together in convenience packs.
Packaging: Packaged in shrink-wrapped trays of 100 for convenience and cleanliness.
Customers Who Bought This Also Bought