Limited Volume Inserts, WHEATON®
Catalog #: 89235-504
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Capacity:0.25 ml
- Description:Insert with bottom spring
- Material:PP
- Cat. no.:89235-504
- Bottom Style:Conical bottom
- Supplier No.:225257
Specifications
About this item
For E-Z Vials (12×32 mm) with wide opening.
- Inserts fit nicely into the vials
- Available with or without writing patch
- Glass and polypropylene limited volume inserts
Purchase vials and snap caps separately or together in convenience packs.
Packaging: Packaged in shrink-wrapped trays of 100 for convenience and cleanliness.
Customers Who Bought This Also Bought