Specifications
- Accuracy:±6.0% at 120 µl, ±1.2%/ at 1200 µl
- Volume:50 - 1200 µl
- Description:Xplorer® Plus 8-Channel Pipettor
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Precision:±0.9% at 120 µL, ±0.3% at 1,200µL
- Color Code:Green
- Supplier No.:4861000821
Specifications
About this item
Designed to meet the highest professional standards, the Xplorer® electronic pipettor offers an intuitive operating concept that provides precisely adjustable parameters, maximum reproducible results, fatigue-free work, and full control over pipetting processes
With the additional intelligent applications, adjustable fixed-volumes and individual programming tasks are performed much faster and easier. The Xplorer plus also includes a history function that automatically saves the last parameters for faster handling. A password can be entered to guarantee the highest degree of protection for your programming and settings. On an integrated information display, you can see if your test series is correct or check when the next service is due. The Xplorer plus can remind you of its next service – after a specific period of time or depending on frequency of use as selected. Features programming of multiple modes in a sequence and reduced weight.
- Improved view and high resolution display enable users to adjust to varied work environments and requirements
- Volume and speed are precisely and reproducibly adjustable
Designed to meet the highest professional standards, the Xplorer® electronic pipettor offers an intuitive operating concept that provides precisely adjustable parameters, maximum reproducible results, fatigue-free work, and full control over pipetting processes
With the additional intelligent applications, adjustable fixed-volumes and individual programming tasks are performed much faster and easier. The Xplorer plus also includes a history function that automatically saves the last parameters for faster handling. A password can be entered to guarantee the highest degree of protection for your programming and settings. On an integrated information display, you can see if your test series is correct or check when the next service is due. The Xplorer plus can remind you of its next service – after a specific period of time or depending on frequency of use as selected. Features programming of multiple modes in a sequence and reduced weight.
With the additional intelligent applications, adjustable fixed-volumes and individual programming tasks are performed much faster and easier. The Xplorer plus also includes a history function that automatically saves the last parameters for faster handling. A password can be entered to guarantee the highest degree of protection for your programming and settings. On an integrated information display, you can see if your test series is correct or check when the next service is due. The Xplorer plus can remind you of its next service – after a specific period of time or depending on frequency of use as selected. Features programming of multiple modes in a sequence and reduced weight.
Reduced weight and improved ergonomics, including an optimally angled pipette head, further contribute to the ease of use. Additionally, pipettors feature removable channels for flexible pipetting into different vessels, a spring-loaded tip cone for consistent tip attachment, and a quick connection clip to aid in maintenance. A clearly arranged color display facilitates sorting and selection. Pipettes are powered by rechargeable lithium ion battery.
These multi-channel pipettors feature an innovative aspirating and dispensing rocker which automatically returns the piston to zero position following tip ejection. Functions are easily selectable on a practical selection dial with a multilingual menu.